Mitutoyo Quick Mini Digimatic Thickness Gauges is only available to buy in quantities of 1
Product Information
The Quick Mini ABSOLUTE digital thickness gage is a compact, lightweight comparator designed for carrying convenience and portability. The Quick Mini is ideal for quick thickness inspections of paper, leather, wires, plastic parts and many other materials up to 12.7mm/0.50in thick. The Quick Mini's LCD provides error-free readings that are easy to read. Functions include zero-setting, data hold, power ON/OFF, inch/mm conversion.