Pramet VCMT E-FM Inserts - Positive is only available to buy in quantities of 1
Product Information
Single-sided positive turning insert, 350 rhomboid with 70 clearance, inscribed circle diameter of 9.525mm, 4.76mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T8330.