Rocol Coolant Mixers is only available to buy in quantities of 1
Product Information
Automatic fluid mixer Build-In double check valve and vacuum breaker. Check valve to prevent water to go to additive. Vacuum breaker intake must always be 300mm above ground level, to prevent environmental flooding be sucked into the mixer and thereby waterworks (possibly by cutting the vacuum valve house-top and extend with hose). Developed to meet the strongest demands from waterworks all over the world for category 3 fluids and ISO EN1717.