Rocol RTD EP Tri-Logic Cutting/Tapping Fluids is only available to buy in quantities of 1
Product Information
Premium quality water mix cutting fluid designed to be used as part of the ROCOL® Formulated from a unique blend of specially selected additives to maximize in sump life. Suitable for medium to heavy duty cutting operations on a wide range of difficult to machine materials such as stainless steels, nimonics and titanium. The combination of lubricity and extreme pressure additives extend tool life and promote excellent surface finish. The TRI-Logic® system is a revolutionary approach to maximising cutting fluid sump life, minimising fluid disposal and reducing costs. For optimum performance, TRI-Logic® cutting fluids should be used with TRI-Logic® VG68 slideway oil and, where applicable, TRI-Logic® RTD tapping fluid.