Ruko Taper Shank Drill Sets - Metric is only available to buy in quantities of 1
Product Information
Twist drill is made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure. Ideally suitable for drilling larger drilling diameters on all commonly-used drilling machines with a clamping chuck up to 13mm.