The store will not work correctly in the case when cookies are disabled.
Kennametal 191.698 Insert Screw
0 in stock today, 1 available in 9 days
Technical Specification
More Information Brand | Kennametal |
Manufacturer Part Number | 1132063 |
Diameter (mm) | 3.5 |
Takes Insert | 191.698 |
Overall Length (mm) | 12 |
Type | Insert Screw |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers