Stylish & practical long sleeve T-Shirt. Ribbed knit collar and cuffs with 3 button closure.
Technical Specification
More Information
Brand
Portwest
Type
T-Shirt
Manufacturer Part Number
B212BKRXXL
Size
XXL
Size (in)
50-52"
Colour
Black
Features & Benefits
This stylish and practical long sleeved polo shirt offers full upper body comfort for casual wear
Classic features include a rib knitted collar and cuffs a three-button placket and matching buttons
A heavyweight polyester-cotton mix ensures garment durability
65% polyester, 35% cotton 210g material