The digital QuantuMike micrometer utilizes a courser spindle thread which feeds the spindle by 2mm per revolution of the thimble instead of the standard 0.5mm. The coolant-proof micrometer's ratchet thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. A highly rigid frame and high-performance constant-force mechanism enable more stable measurements, while the clicks emitted when the work piece is being measured assure the operator that measurement is proceeding normally. Built-in 'Hold' function freezes the displayed value, enabling the micrometer to be removed from a workpiece for better viewing when the readout is not easily visible. Functions include origin set, zero/ABS, hold, function lock, auto power On/Off and inch/mm conversion.
Technical Specification
More Information
Brand
Mitutoyo
Measuring Min (in)
0
Manufacturer Part Number
293-180-30
Measuring Min (mm)
0
Measuring Max (in)
1
Measuring Max (mm)
25.4
Features & Benefits
Carbide tip resists wear on measuring faces for accurate measurements for extended period of time
Alarm - low voltage, counting value composition error
Certificate of inspection is provided
IP65 protection permits use in environments exposed to cutting oil, dust, etc
Function lock feature to prevent the origin point being moved by mistake during measurement
A graduated scale is provided on the sleeve for use with a reference mark on the thimble
Excellent resistance against oil, water and dust enables
This product to be used in machining situations that include splashing coolant fluid
Faster measurement is achieved by using a coarser thread
Coarser thread which feeds the spindle by 2mm per revolution of the thimble
SR44 battery life is approximate 2.4 years
Supplied in fitted plastic case