Full flexible steel rules are constructed with tempered stainless steel to ensure accuracy of length measurements and provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish assists with measurement reading.
Technical Specification
More Information
Brand
Mitutoyo
Range (in)
0 - 24
Manufacturer Part Number
182-265
Range (mm)
0 - 600
Size
0 - 24 in;0 - 600 mm
Graduation
1/32in;1/64in;1mm;0.5mm
Features & Benefits
Graduations are easy to read
Full-flexible rules are 1/64in thick
Constructed of tempered stainless steel
Clear graduations on satin chrome finish