Wide rigid steel rule is constructed with tempered stainless steel to ensure accuracy of length measurements and to provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish makes measurement reading easier. The rigid steel ruler is designed to not flex.
Technical Specification
More Information
Brand
Mitutoyo
Range (in)
0 - 24
Manufacturer Part Number
182-165
Range (mm)
0 - 600
Size
0 - 24 in;0 - 600 mm
Graduation
1/32in;1/64in;1mm;0.5mm
Features & Benefits
Graduations are easy to read
Ruler thickness is 3/64in for rigidity
Constructed of tempered stainless steel
Clear graduations on satin chrome finish