The ABSOLUTE digital calliper equipped with standard outside and inside jaws. Hardened stainless steel construction and equipped with the latest electromagnetic ABSOLUTE AOS System scale for error free, high-speed measurement. The ABSOLUTE digital calliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed. The calliper's slide and jaws are constructed of hardened stainless steel. The impact-resistant, easy-to-ready LCD display is highly durable and provides large character height (9mm in height) which improves readability.
Technical Specification
More Information
Brand
Mitutoyo
Accuracy
±0.003 in;±0.07 mm
Accuracy (in)
±0.003
Manufacturer Part Number
500-507-10
Accuracy (mm)
±0.07
Measuring Min (in)
0
Features & Benefits
Inch/Metric model
New ergonomic design with finger rest
Large and clear LCD readout
Smooth slider movement makes for comfortable operation
Allows step measurement
With SPC output
ABSOLUTE linear scale eliminates the need for setting the origin point every time the meter is on
Stainless steel construction protects calliper components
SPC output function allows for quick and easy data management in real time
Functions include Origin Set, Zero-Setting, Data Output and inch/mm conversion
Alarm - Low Voltage, counting value composition error
Supplied in a wooden case