The store will not work correctly in the case when cookies are disabled.
Seco OFEX05T305TN-ME07 MP2500 Indexable Milling Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Seco |
Insert Style | OFEX |
Manufacturer Part Number | 2566561 |
Features & Benefits | Octomill Insert
Neutral hand
8 cutting edges single sided inserts |
Insert IC Size (in) | 0.5 |
Insert Size | 05 |
Material | Carbide |
Coating/Finish | CVD |
Grade | MP2500 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers