The new MicroGauge 2-point bore gauging system has been designed specifically for the measurement of small bores between 1 - 10mm. Featuring a completely new digital readout and extremely compact overall dimensions, the MicroGauge is truly a pocket-sized instrument. Digital readout and measuring head together are about the same size and format as a ballpoint pen which represents a big advantage for those needing to measure small precision parts and who need to have their gauge with them all the time. The clear LCD display is easily set using only two buttons and results are shown with switchable 0.01/0.001/0.0005mm resolution. Data transfer is via Proximity-RS232 or Proximity-USB output. The measuring heads are equipped with spherical hard-chromed contact points and are set in appropriate setting rings.
Technical Specification
More Information
Brand
Bowers
Manufacturer Part Number
SMG010M
Additional Information
Includes: digital readout, measuring head, setting ring with UKAS certificate
Features & Benefits
MicroGauge 2-Point bore gauge large set
New slimline digital display
Simple 2-button operation
Clear LCD display
Data output - RS232/USB proximity sensor
Repeatability 0.001mm
UKAS-certificate as standard with all setting rings
Hard-chromed ball-contacts