This ACM-3343 4000 count AC/DC clamp meter has an LSI circuit providing high reliability and durability. High internal impedance assures minimum measuring error with overload protection provided for all ranges. It has an impact-resistant ABS plastic housing with soft touch non-slip rubber and mid-size teardrop shaped jaws which give easy access into confined trunking.
Technical Specification
More Information
Brand
ATP
Type
Digital AC/DC Clamp Meter
Manufacturer Part Number
CM-3343
Additional Information
Overload protection circuit for all ranges. Built in low battery indication. Auto power off. Supplied with 2 test leads and battery. Calibration certificate available upon request.
Features & Benefits
25mm display with function indicators and backlight
Auto polarity indicator
Push button zero adjust
Continuity buzzer and diode check
Maximum hold
Data hold freezes displayed readings
Overload protection circuit for all ranges
Temperature °C and °F
Low battery indication
Auto power off after 35 minutes of no activity
Current rating 1000A
Voltage rating 600VAC/VDC
Frequency 100kHz
Temperature 1000°C
Power 1 x 9V PP3 alkaline battery
Size 229 x 80 x 49mm
Supplied with 2 test leads K-Type temperature bead probe and batteries