The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
ZCC-CT 10mm 2 Flute Carbide AlCrN Coated Straight Shank Ball Nose End Mill
Product Information
Ball Nose Carbide End Mill Right hand cutting Straight Shank AlCrN coated - 30° Helix Angle. Ideal for steel, stainless steel, cast iron and hardened materials.
Technical Specification
More Information Brand ZCC-CT Manufacturer Part Number 51070005 Cutting Diameter (mm) 10 Material PMKH Number of Flutes 2 Coating/Finish AlCrN Grade KMG406 Shank Type Straight Radius (mm) 5 Diameter (mm) 10 Overall Length (mm) 70
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.