The store will not work correctly in the case when cookies are disabled.
ZCC-CT 10mm 4 Flute Carbide AlCrN Coated Straight Shank 45° Helix End Mill
Product Information
Carbide End Mill Right hand cutting Straight Shank AlCrN coated - 45° Helix Angle. Ideal for steel, stainless steel, cast iron and hardened materials.
Technical Specification
More Information Brand | ZCC-CT |
Manufacturer Part Number | 51030183 |
Cutting Diameter (mm) | 10 |
Material | PMKH |
Number of Flutes | 4 |
Coating/Finish | AlCrN |
Grade | KMG406 |
Shank Type | Straight |
Diameter (mm) | 10 |
Overall Length (mm) | 75 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers