UltraNeo 339 chemical protection gloves are comfort and high-level chemical protection. Applicable for surface treatment of metals (acids), handling and transporting drums of chemical products, handling on alkylation units, hot, petrochemical product sampling, resin-working and site pollution control.
Technical Specification
More Information
Brand
Mapa
Product Type
simple
Colour
Black
Manufacturer Part Number
ULTRANEO 339-10
Size
10 / XL
Size (Number)
10
Features & Benefits
Thermal protection - Thermal insulation from the cotton-knit lining for handling hot liquids
Durability - Excellent mechanical resistance and longer service life
Due to the textile support and the thickness of the glove
Productivity - Pebbled embossing, for better grip on wet and slippery objects
Skin protection - Superior chemical resistance against acids and alkalis
Such as concentrated hydrofluoric acid, oils and greases
Due to its 100% neoprene multi-layer construction
Silicone free to prevent traces, defects on metal sheet and glass prior to painting