The store will not work correctly in the case when cookies are disabled.
Bison Soft Top Jaws - 110mm
Technical Specification
More Information Brand | Bison |
Type | Soft Top Jaw |
Manufacturer Part Number | 398525014400 |
Material | Steel |
Features & Benefits | 60° serration
Metric |
Bolt Size | M8 |
Height (mm) | 47 |
Bolt Type | Metric |
Width (mm) | 22 |
Length (mm) | 55 |
Chuck Size (mm) | 110 |
Chuck Type | Power Chuck |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers