The store will not work correctly in the case when cookies are disabled.
Hertel 11mm 3 Flute HSS-E Slot Drill
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAA23511B |
Material | HSSE |
Number of Flutes | 3 |
Overall Length (mm) | 70.00 |
DIN | 327-D |
Flute Length (mm) | 13.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers