The store will not work correctly in the case when cookies are disabled.
ATG Size 11/XXL MaxiCut Oil Glove - Blue
Product Information
MaxiCut Oil mechanical gloves combines cut protection with comfort, flexibility and dexterity for oily and wet environments.
Technical Specification
More Information Brand | ATG |
Product Type | simple |
Colour | Blue / Grey / Black |
Manufacturer Part Number | 34-504-11 |
Size | 11 / XXL |
Food Safe | No |
Features & Benefits | Cut resistant gloves
FDA compliant |
Length | 255 mm;25.5 cm |
Length (cm) | 25.5 |
Size (Number) | 11 |
EN388 Abrasion | 4 |
EN388 Cut | 4;C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Thickness (mm) | 1.6 |
Range | 34-504 |
EN Rating | EN21420;EN388 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers