The store will not work correctly in the case when cookies are disabled.
Interstate 12mm 3 Flute M42 Cobalt 8% Screwed Skank Long Series Slot Drill
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MTS25473J |
Diameter (in) | 0.48 |
Diameter (mm) | 12 |
Features & Benefits | Manufactured to BS 122
Multi-purpose cutter for profile and slot milling with extra reach |
Material | M42 |
Overall Length (in) | 3.8 |
Overall Length (mm) | 95 |
Type | Screwed Shank Slot Drills |
Number of Flutes | 3 |
End Mill Type | Long |
Flute Length (in) | 1.98 |
Flute Length (mm) | 51 |
BS Number | 122 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers