The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 12mm TiAlN Ball Nose Torus Carbide Milling Cutter
Technical Specification
More Information Brand Hertel Cutting Diameter (mm) 12 Manufacturer Part Number HMG83912A Features & Benefits For tool and die making, HSC and hard machining up to 65HRC
3 Axis machining
2 Flute, 2 teeth (centre cutting)
20° Spiral flute, with under cut
Straight shank DIN 6535 HA
Face radial precision ± 0.02mm Material Ultra Fine Carbide Flute Length (mm) 12 Helix Angle (°) 20 ° Spiral Number of Flutes 2 Coating/Finish TiAlN Overall Length (mm) 110 Shank Length (mm) 45 Grade K10F Type Milling Cutters Neck Diameter (mm) 11 Radius (mm) 4
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.