The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 12mm 2 Flute TiAlN Straight Copy Carbide Milling Cutter 0 in stock today, 1 available in 40 days
Product Information
Copy Milling Cutter-Ultra Fine Grain - DIN 6528, for tool and die making, HSC and hard machining up to 65 HRC centre cutting, straight shank DIN 6535 HA.
Technical Specification
More Information Brand Hertel Manufacturer Part Number HMG83412H Material Ultra Fine Carbide Flute Length (mm) 22 Number of Flutes 2 Coating/Finish TiAlN Overall Length (mm) 83 Grade K10F Type Milling Cutters
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.