The store will not work correctly in the case when cookies are disabled.
Bison 125mm Hard Top Jaws To Suit Master Jaw - Set of 3
0 in stock today, 1 available in 35 days
Technical Specification
More Information Brand | Bison |
Type | Hard Top Jaw |
Manufacturer Part Number | 398532820500 |
Material | Steel |
Features & Benefits | 2-piece jaws
For self-centring scroll chucks
For 3200, 3500
Metric
3-jaw chucks |
Height (mm) | 38.5 |
Width (mm) | 22 |
Length (mm) | 56 |
Chuck Size (mm) | 125 |
Chuck Type | Self-Centring Scroll Chuck |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers