12-Point metric socket with OGV profile is achieved by a succession of curves instead of the flats found in conventional sockets. It has higher torque without damaging the fastener.
Technical Specification
More Information
Brand
Facom
Manufacturer Part Number
S.11
Type
Hex Socket
Drive Size (in)
1/2
Features & Benefits
Larger contact area between socket and fastener minimises stress
Torque is transmitted through the fastener flats instead of the corners
Stress concentration in the corners is eliminated
Bright chrome finish
OGV profile is more powerful tightening, preserves fasteners
Meets NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5 standards