The store will not work correctly in the case when cookies are disabled.
Expert by Facom 1/2in x 250mm Round Head Ratchet
Technical Specification
More Information Brand | Expert by Facom |
Manufacturer Part Number | E032801 |
Type | Ratchet |
Drive Size (in) | 1/2 |
Features & Benefits | 1/2in square drive round head ratchet
72 tooth mechanism
5° increment
Compact head
High chrome finish
Ergonomic bi-material handle
250mm length
Meets ISO 3315, DIN 3122, ISO 1174-1 standards |
Head Type | Round Head |
Handle Type | Ergonomic Bi-Material |
Length (mm) | 250 |
Teeth per Inch | 72 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers