The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 12mm 4 Flute HSS-E Ball Nose End Mill 0 in stock today, 1 available in 21 days
Product Information
Standard Series Right Hand Spiral 30°
Technical Specification
More Information Brand Hertel Manufacturer Part Number HAA40394M Diameter (in) 0.48 Diameter (mm) 12 Features & Benefits Type N
Right hand spiral 30°, 4 – 6 flutes
HSS-Co8, uncoated and TiAlN- coated
Shank to DIN 1835-B (Weldon)
Centre cutting
Suitable to cut keyways to tolerance P9
For sinking, copy and radius milling Material M42 Overall Length (in) 3.32 Number of Flutes 4 Overall Length (mm) 83 Coating/Finish Uncoated Helix Angle 30 DIN 1889 Shank Type Shank to DIN 1835-B (Weldon) Style Ball Nosed Centre Cutting Type End Mills - Ball Nose Flute Length (in) 1.04 Flute Length (mm) 26
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.