The store will not work correctly in the case when cookies are disabled.
Kennametal 12mm Indexable Chamfer Milling Body
0 in stock today, 1 available in 7 days
Product Information
Chamfer mill is used for chamfering and countersinking, four cutting edges per insert, offers rapid insert change.
Technical Specification
More Information Brand | Kennametal |
Manufacturer Part Number | 1024579 |
Cutting Diameter (mm) | 12 |
Features & Benefits | 45° countersinking and chamfering cutter
4 cutting edges per insert
Uncoated, coated carbide and cermet inserts available
Offers rapid insert change |
Diameter (mm) | 12 |
Head Length (mm) | 33 |
Maximum Depth of Cut (mm) | 6.5 |
Type | Chamfer Mill |
Number of Inserts | 1 |
Product Code | 12D1R032B16-SSD09 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers