The store will not work correctly in the case when cookies are disabled.
Hertel 12mm Indexable ISO Shoulder Face Milling Body
0 in stock today, 1 available in 7 days
Product Information
Uses ADKT 1035.. Insert Style, 0° Lead Angle, Series NGE-A
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 1024341 |
Diameter (mm) | 12 |
Head Length (mm) | 26 |
ISO Number | 12A1R026B16SAD10 |
Overall Length (mm) | 75 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers