The store will not work correctly in the case when cookies are disabled.
Bibielle 13 x 457mm 100 Grit Zirconium File Belt
0 in stock today, 100 available in 30 days
Product Information
Zirconium grain abrasive belt with a cooling additive for applications requiring extremely quick and efficient stock removal.
Technical Specification
More Information Brand | Bibielle |
Manufacturer Part Number | HP13457100 |
Width (mm) | 13 |
Length (mm) | 457 |
Features & Benefits | Zirconium grain with cooling additive for application requiring extremely quick, efficient stock removal |
Type | File Belt |
Grit | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers