The store will not work correctly in the case when cookies are disabled.
Hertel 13mm 3 Flute HSS-E Slot Drill
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAA23513H |
Material | HSS-Co-8 |
Number of Flutes | 3 |
Overall Length (mm) | 73 |
Coating/Finish | Uncoated |
Helix Angle | 30 |
DIN | 327-D |
Type | Slot Drills |
Flute Length (mm) | 16.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers