End mill with original symmetrical flute design features and engineered flute form that provides high-performance results through a full range of machining conditions. This tool is designed for aggressive aluminium, non-ferrous and non-metallic machining requiring a high level of material removal. The S-Carb family encompasses the 2-Flute Series 47, 3-Flute Series 43, 3-Flute Advanced Productivity Rougher (APR) and 4-Flute Finisher (APF).
Technical Specification
More Information
Brand
Kyocera SGS
Cutting Diameter (in)
1/4
Manufacturer Part Number
34705
Additional Information
Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer.
Features & Benefits
Square end
Straight shank
38° helix angle
Positive rake angle
Circular land allows for increased control at various speed and feed rates and reduces chatter
Symmetrical end gashing for excellent balance at high speeds and aggressive plunging capability
Open fluting for deep slotting and profiling
Enhanced corner geometry with tight tolerance corner radii
Recommended for materials ≤ 150 Bhn(≤ 7 HRC)
43 series