The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate 1/4 x 2 - 1/2in C2 Ground Carbide Rod 0 in stock today, 1 available in 26 days
Product Information
Ground Solid Carbide Rods.
Technical Specification
More Information Brand Interstate Manufacturer Part Number 04114229 Features & Benefits For customising special drills, reamers and end mills
Diameters ground to +0.000 in - 0.0005 in
Lengths unground
C-2 micro-grain carbide
Available in diameters from 0.025 to 1 in Material C2 Grade C2 Diameter 0.2500 in;1/4 in Diameter (in) 1/4 Length (in) 2-1/2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.