The store will not work correctly in the case when cookies are disabled.
Jacobs 1/4in Chuck Key
0 in stock today, 1 available in 28 days
Technical Specification
More Information Brand | Jacobs |
Manufacturer Part Number | 08592685 |
Features & Benefits | Thumb handle
Used on 2 series
11 teeth |
Type | Chuck Key |
Size | 1/4 in |
Handle Style | Bright Thumb Handle |
Model | K2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers