The store will not work correctly in the case when cookies are disabled.
Hertel 14mm 3 Flute HSS-E TiAlN Slot Drill
0 in stock today, 1 available in 21 days
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAA63514E |
Diameter (mm) | 14 |
Material | HSSE |
Number of Flutes | 3 |
Overall Length (mm) | 73.00 |
Coating/Finish | TiAlN |
DIN | 327-D |
Type | Slot Drills |
Flute Length (mm) | 16.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers