End mill with extra long cut length, 6-flute design provides high rigidity for finishing of extra deep walls. Neck recess to avoid work contact with the wall and extend reach. AlTiN coating increases tool life and improves performance when milling difficult to machine materials. The 50° helix is designed for high surface finish quality.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (mm)
14
Manufacturer Part Number
S22714.0
Material
Solid Carbide
Features & Benefits
Aluminium titanium nitride coating
Made of hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Extra long cut length
50° helix angle (flute)
Shank meets DIN 6535HA cylindrical standards
h9 industry standard tool tolerance zone (based on diameter range)
Radial cutting direction
Series S227