The store will not work correctly in the case when cookies are disabled.
Bott 1500 x 900mm Mobile Height Adjustable Bench Lino
0 in stock today, 1 available in 30 days
Product Information
Cubio height adjustable mobile Framework bench, 1500mm (W) x 900mm (D) x 840 - 1140mm (H)
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 41004142.16V |
Colour | Light Grey |
Height (mm) | 840 |
Depth (mm) | 900 |
Width (mm) | 1500 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers