Parting-off insert with T25M grade is a tough versatile CVD-coated grade intended for parting-off of steel, stainless steel and cast iron at moderate cutting speeds.
Technical Specification
More Information
Brand
Seco
Manufacturer Part Number
63005146
Type
Parting Off Insert
Insert Width (mm)
5.1
Seat Size
5
Features & Benefits
Neutral insert hand
Achieve increased tool life, better chip control, high surface quality, allow higher cutting data
First choice for steel and cast iron in difficult conditions and/or high feed rates
20° positive cutting rake angle
Strong protection chamfer