The store will not work correctly in the case when cookies are disabled.
SPI 15mm Chrome Steel Metric Gauge Ball - Pack of 2
0 in stock today, 1 available in 41 days
Product Information
Ground and lapped. Chrome steel hardened to 63 RC. Grade 25 accuracy - AFBMA Certified. Certificate not supplied with individual gauge balls.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 57099632 |
Diameter | 0.5906 in; 15 mm |
Diameter (mm) | 15 |
Size (mm) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers