The store will not work correctly in the case when cookies are disabled.
Seco 160mm Double Octomill Indexable Face Milling Body
Product Information
Double Octomill face milling cutter is a highly versatile, economic, productive tool that can be used for both roughing and finishing.
Technical Specification
More Information Brand | Seco |
Manufacturer Part Number | 2685776 |
Diameter (mm) | 160 |
Features & Benefits | Double sided insert 16 cutting edges |
Maximum Cut Diameter (mm) | 175 |
Maximum Cutting Diameter (mm) | 175 |
Minimum Diameter of Cut (mm) | 160 |
Maximum Depth of Cut (mm) | 6 |
Cutting Pitch Density | Normal |
Number of Teeth | 10 |
Overall Length (mm) | 63 |
Takes Insert | ON.U09 |
Type | Double Octomills |
Width (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers