Ratcheting end pivots a full 180 degree so you can achieve maximum leverage. Box end ring gear has 72 extra fine teeth. Ratchet feature turns bolts with just 5 degree swing.
Technical Specification
More Information
Brand
Paramount
Manufacturer Part Number
85442929
Size (mm)
16
Finish
Chrome vanadium steel
Features & Benefits
Ratcheting end pivots a full 180° so you can achieve maximum leverage
Box end ring gear has 72 extra fine teeth
Ratchet feature turns bolts with just 5° swing
Chrome Vanadium steel construction for maximum strength, durability and corrosion resistance
Switch to reverse ratchet