The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 16mm 2 Flute HSS-E TiAlN Long Ball Nose Slot Drill 0 in stock today, 1 available in 21 days
Product Information
Centre Cutting, Right Hand Spiral 30°
Technical Specification
More Information Brand Hertel Manufacturer Part Number HAA75534K Diameter (in) 0.64 Diameter (mm) 16 Features & Benefits DIN 327-D, Type N
Right hand spiral 30°, 2 flutes
HSS-Co8
Shank to DIN 1835-B (Weldon)
Centre cutting
Suitable to cut keyways to tolerance P9
For materials up to 1600 N/mm2
For profile and slot milling
Shank sizes: 6mm, 10mm, 12mm, 16mm, 20mm Material M42 Overall Length (in) 4.92 Overall Length (mm) 123 Type Ball Nosed Slot Drills Helix Angle 30 Number of Flutes 2 Coating/Finish Uncoated Style Ball Nosed Finishing Profile End Mill Type Ball Nose Long Flute Length (in) 1.28 Flute Length (mm) 32
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.