The store will not work correctly in the case when cookies are disabled.
Interstate 5C Round High Precision Collet - 16mm
0 in stock today, 1 available in 6 days
Product Information
A 5C precision round collet.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 5C/16MM |
Size (in) | 16 |
Features & Benefits | Body Diameter: 1.250 Thread: 1.245-20 DA Length: 3-9/32 Head Diameter: 1.478 |
Size (mm) | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers