Tremendous grip collet is manufactured according to the original ERICKSON standard and developed to utilize the full power available from the modern machine tool. A slow taper (8° inclusive angle) is used to produce maximum wedge action as the collet is forced back into the chuck body from the actuating locknut. The TG system is superior on grip, versatile in applications and the most accurate.
Technical Specification
More Information
Brand
Kennametal
Collet Size
17 mm
Collet Size (mm)
17
Manufacturer Part Number
1014747
Features & Benefits
Provides 3:1 tremendous grip advantage and accuracy for all drilling applications
Industry-standard Erickson single-angle collet system
0.4mm range of collapse
Grips on back taper and margin of drill for maximum feed rates and more accurate holes
Manufactured to DIN 6499 Class 2 accuracy