End mill is suitable for milling Woodruff keys in spindles and shafts. The combination shank provides stable and accurate holding in all types of holders. The uncoated finish prevents workpiece material from sticking to the cutting edges of the tool.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C82219.5X5.0
Type
Woodruff Cutter
Features & Benefits
Uncoated finish
Made of high speed cobalt steel
General purpose cutter type for low to high resistance materials
10° helix angle (flute)
Shank meets DIN 1835B Weldon or D (threaded) standards
h11 industry standard tool tolerance zone (based on diameter range)
Radial cutting direction
Meets DIN 850 key seat cutter standards
Series C822