SPC cable is used to output measurement data from the digimatic gage with the output feature to the digimatic mini processor, digimatic display unit, multiplexer or other device.
Technical Specification
More Information
Brand
Mitutoyo
Type
SPC Connecting Cable
Manufacturer Part Number
05CZA662
Size
1 m
Size (m)
1
Features & Benefits
With output switch
IP65 SPC connection cable
Suitable for 293/331/340/342/695 digimatic micrometre
Series 468 digimatic holtest three-point Inside micrometre