The store will not work correctly in the case when cookies are disabled.
SPI 1mm Chrome Steel Metric Gauge Ball - Pack of 2
0 in stock today, 10 available in 24 days
Product Information
Ground and lapped. Chrome steel hardened to 63 RC. Grade 25 accuracy - AFBMA Certified. Certificate not supplied with individual gauge balls.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 57099491 |
Diameter (mm) | 1 |
Size (mm) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers