The store will not work correctly in the case when cookies are disabled.
Interstate ER16 Collet - 1 - 2mm
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 916ER020 |
Features & Benefits | DIN 6499 |
Range | 2 - 1 |
Range (mm) | 2 - 1 |
Product Group | 16 ER SERIES |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers