The Digimatic Quickmike coolant proof digital micrometer feeds the spindle 10mm per thimble rotation or 20-times faster than standard micrometers. This speed provides quicker measurements on different sized features. Set the origin only once. The absolute linear scale maintains the origin throughout the life of battery, meaning no more zero setting (pre-setting) or over speed error.
Technical Specification
More Information
Brand
Mitutoyo
Measuring Min (in)
2
Manufacturer Part Number
293-678
Measuring Min (mm)
50.88
Measuring Max (in)
3.2
Measuring Max (mm)
81.28
Features & Benefits
Non-rotating spindle and ratchet friction thimble reduces torsion on softer parts being measured
Ratchet thimble allows for easy single-hand use when measuring objects
Linear scale eliminates the need for setting the origin point every time meter is powered on
Elimination of overspeed errors provides a higher measurement reliability and repeatability
IP54 protection permits use in environments exposed to cutting oil, coolant, dust, etc
Available with SPC data output capabilities
Equipped with a large LCD offering easy readability
Pressing the HOLD button freezes the current value in the display
With function lock added to prevent unintended operation
A new low current consumption IC provides extremely long battery life
Carbide measuring face
Battery life approximate 5 year under normal use
Supplied with a ratchet Stop for constant measuring force
Includes a standard bar to set the origin point
Supplied in fitted plastic case