MaxiMet end mill provides extraordinary metal removal rates and combines roughing and finishing operations with any aluminium plunging, slotting and profiling application. Its proprietary flute geometry is designed for high stiffness and improved chip evacuation and generates exceptional wall to floor perpendicular in thin-wall applications. To ensure a superior floor surface finish, the MaxiMet front geometry is equipped with a wiper facet grind.
Technical Specification
More Information
Brand
Kennametal
Cutting Diameter (in)
0.7874
Manufacturer Part Number
3637425
Cutting Diameter (mm)
20
Features & Benefits
MaxiMet solid carbide end mill is very effective in thin wall applications
Centre cutting for plunging and ramping operations
Wiper facet, unique end gash and unique flute geometry provide optimum surface finishes
38° helix angle